Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5BHLE-450E Eaton Fuses, FUSE, HLE BOLT ON 8KV 450E
MFG Item Number
5BHLE-450E

5BHLE-450E Eaton Fuses, FUSE, HLE BOLT ON 8KV 450E

MFG Item Number
5BHLE-450E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5BHLE-450E
FUSE, HLE BOLT ON 8KV 450E

Series Information

Specifications

Specifications
Manufacturer Part Number 5BHLE-450E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE, HLE BOLT ON 8KV 450E
AC Voltage 5,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 10.5 lbs
Gross Weight 10.5 lbs