Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5CLE-150E Eaton Fuses, FUSE, CLE CLIP ON 5KV 150E
MFG Item Number
5CLE-150E

5CLE-150E Eaton Fuses, FUSE, CLE CLIP ON 5KV 150E

MFG Item Number
5CLE-150E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5CLE-150E
FUSE, CLE CLIP ON 5KV 150E

Series Information

Specifications

Specifications
Manufacturer Part Number 5CLE-150E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE, CLE CLIP ON 5KV 150E
AC Voltage 5,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 5.5 lbs
Gross Weight 5.5 lbs