5CLE-300E

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5CLE-300E Eaton's Bussmann series Fuses, 5.5Kv 300E Cle Fuse
MFG Item Number
5CLE-300E

5CLE-300E Eaton's Bussmann series Fuses, 5.5Kv 300E Cle Fuse

MFG Item Number
5CLE-300E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5CLE-300E
5.5Kv 300E Cle Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 5CLE-300E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 5.5Kv 300E Cle Fuse
Fuse Type Medium Voltage
Current Rating 300 A
AC Voltage 5,500 VAC
Characteristic General Purpose
Package Type Stud Mount
Net Weight 0 lbs
Gross Weight 1.0938 lbs