5CLS-24R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5CLS-24R Eaton's Bussmann series Fuses, 5.08Kv 24R Cls Fuse

MFG Item Number
5CLS-24R

5CLS-24R Eaton's Bussmann series Fuses, 5.08Kv 24R Cls Fuse

MFG Item Number
5CLS-24R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5CLS-24R
5.08Kv 24R Cls Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 5CLS-24R
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 5.08Kv 24R Cls Fuse
Fuse Type Medium Voltage
Current Rating 450 A
AC Voltage 5,500 VAC
Characteristic Current Limiting
Package Type Stud Mount
Net Weight 0 lbs
Gross Weight 0.9375 lbs