5DRL-401
Crompton Instruments Current Transformers, 5DRL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5DRL-401

Crompton Instruments Current Transformers, 5DRL Series

5DRL-401

Crompton Instruments Current Transformers, 5DRL Series
XFMR, CURRENT, 400:5, 40.0VA, 1.56in.
MFG Item Number
5DRL-401
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 5DRL Series
Item #
5DRL-401
XFMR, CURRENT, 400:5, 40.0VA, 1.56in.

5DRL Series Information


Specifications

Specifications
Manufacturer Part Number 5DRL-401
Manufacturer Crompton Instruments
Product Series 5DRL
Family Series Crompton Instruments Current Transformers, 5DRL Series
Description XFMR, CURRENT, 400:5, 40.0VA, 1.56in., LEADS, RING
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 400:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 2 lbs
Gross Weight 2.15 lbs