5GCS
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5GCS Steel City, a T & B Brand Electrical Box Covers, 5 GANG COVER, TOGGLE SWITCHES
MFG Item Number
5 GCS

5GCS Steel City, a T & B Brand Electrical Box Covers, 5 GANG COVER, TOGGLE SWITCHES

MFG Item Number
5 GCS
Item Number
5GCS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Box Covers, Series
Item #
5GCS
5 GANG COVER, TOGGLE SWITCHES

Series Information

Specifications

Specifications
Manufacturer Part Number 5 GCS
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description Five Gang Box Cover, 8.5 Cubic Inches, 12-7/16 Inches Long x 4-11/16 Inches Wide, Galvanized Steel, For use with Five Toggle Switches
Composition Metallic
Material Steel
Number of Gangs 5
Cover Type Switch - Toggle
Cover Design Flat
Color Silver
Gasket Included No
Approvals UL
Net Weight 25 lbs
Gross Weight 1.01 lbs