Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 5K36PNB116 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4Hp ,3 Ph , 208-230/460V ,1725Rpm , Ac Motor |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 2.8-2.8 A |
| Service Factor | 1.25 |
| Composition | Rolled Steel |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |