Series Information
| Manufacturer Part Number | K1402 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1, 1200, Open, 48Y, 3/60/200-230/460 |
| Type | HVAC/R Motors, NEMA Motors |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 48Z |
| AC Voltage | 200-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Enclosed |
| Mounting | Round |
| Current Rating | 4.4 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Length | 16.05 " |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |