Series Information
| Manufacturer Part Number | K1515 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1 1/2,1140,Open,56Y,3/60/575 |
| Type | HVAC |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 3 |
| NEMA Frame | 56Z |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 2.2 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |