Series Information
| Manufacturer Part Number | K2107 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4, 1200, EPFC, 143T, 3/60/208-230/460 |
| Type | Explosion Proof |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,145 RPM |
| RPM | 1,145 RPM |
| Phase | 3 |
| NEMA Frame | 145T-68 |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 1.6 A, 3.2-3.2 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 33 lbs |
| Gross Weight | 33 lbs |