5K49RN6429S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5K49RN6429S

Marathon Electric Motors

5K49RN6429S

Marathon Electric Motors
1Hp ,3 Ph , 575 V ,1140Rpm , Ac
MFG Item Number
5K49RN6429S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number 5K49RN6429S
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1Hp ,3 Ph , 575 V ,1140Rpm , Ac Motor
Type HVAC
Horsepower 1 hp
Kilowatts 0.75 kW
Speed 1,140 RPM
RPM 1,140 RPM
Phase 3
NEMA Frame 56Z
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Open
Mounting Round
Current Rating 1.6 A
Service Factor 1
Composition Rolled Steel
Net Weight 33 lbs
Gross Weight 33 lbs
Alternatives
K1510
K1510
Marathon Electric Motors