Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5K49UN4086X Marathon Electric Motors, 2Hp ,3 Ph , 208-230/460V ,1725Rpm ,
MFG Item Number
5K49UN4086X
5K49UN4086X Marathon Electric Motors, 2Hp ,3 Ph , 208-230/460V ,1725Rpm ,
MFG Item Number
5K49UN4086X
This item cannot be canceled or returned
Description
2Hp ,3 Ph , 208-230/460V ,1725Rpm ,
Specifications
Specifications
| Manufacturer Part Number |
5K49UN4086X |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
2Hp ,3 Ph , 208-230/460V ,1725Rpm , Ac Motor |
| Type |
HVAC |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
3 |
| NEMA Frame |
56H |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Resilient Mount |
| Current Rating |
6.2-6 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
39 lbs |
| Gross Weight |
39 lbs |
5K49UN4086X
Marathon Electric Motors