Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5KC32GN19 Marathon Electric Motors, 1/4Hp ,1Ph , 115/230V ,1725Rpm , Ac
MFG Item Number
5KC32GN19
5KC32GN19 Marathon Electric Motors, 1/4Hp ,1Ph , 115/230V ,1725Rpm , Ac
MFG Item Number
5KC32GN19
This item cannot be canceled or returned
Description
1/4Hp ,1Ph , 115/230V ,1725Rpm , Ac
Specifications
Specifications
| Manufacturer Part Number |
5KC32GN19 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/4Hp ,1Ph , 115/230V ,1725Rpm , Ac Motor |
| Type |
General Purpose |
| Horsepower |
1/4 hp |
| Kilowatts |
0.19 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
110-120 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
5.4 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
5KC32GN19
Marathon Electric Motors