Series Information
| Manufacturer Part Number | C1170 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4Hp ,1Ph , 115/230V ,3450Rpm , Ac Motor |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56Y |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Round |
| Current Rating | 12.6 A |
| Service Factor | 1.65 |
| Composition | Rolled Steel |
| Shaft Diameter | 0.63 " |
| Length | 12.59 " |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |