Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5KC46LN0252 Marathon Electric Motors, 3/4Hp ,1Ph , 115/230V ,1725Rpm , Ac
MFG Item Number
5KC46LN0252
5KC46LN0252 Marathon Electric Motors, 3/4Hp ,1Ph , 115/230V ,1725Rpm , Ac
MFG Item Number
5KC46LN0252
This item cannot be canceled or returned
Description
3/4Hp ,1Ph , 115/230V ,1725Rpm , Ac
Specifications
Specifications
| Manufacturer Part Number |
5KC46LN0252 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
3/4Hp ,1Ph , 115/230V ,1725Rpm , Ac Motor |
| Type |
Instant Reversing |
| Horsepower |
3/4 hp |
| Kilowatts |
0.56 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
110-120 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
13.2 A |
| Service Factor |
1.25 |
| Composition |
Rolled Steel |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
5KC46LN0252
Marathon Electric Motors