Series Information
| Manufacturer Part Number | 5KC49LN6386 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/6, 1200, EPNV, 56, 1/60/115 |
| Type | Explosion Proof |
| Horsepower | 1/6 hp |
| Kilowatts | 0.13 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 1 |
| NEMA Frame | 56 |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 4.1 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 30.845 lbs |
| Gross Weight | 30.85 lbs |