Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5KCP36NNB671U
1/2Hp ,1Ph , 115V ,1625/1325Rpm ,
Item Number
5KCP36NNB671U
This item cannot be canceled or returned
Description
1/2Hp ,1Ph , 115V ,1625/1325Rpm ,
Specifications
Specifications
| Manufacturer Part Number |
P253 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/2Hp ,1Ph , 115V ,1625/1325Rpm , Ac Motor |
| Type |
Instant Reversing |
| Horsepower |
1/2 hp |
| Kilowatts |
0.37 kW |
| Speed |
1,625 RPM |
| RPM |
1,625 RPM |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
5.4 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
5KCP36NNB671U
Marathon Electric Motors