5KCP49UN9612S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5KCP49UN9612S

Marathon Electric Motors

5KCP49UN9612S

Marathon Electric Motors
1Hp ,1Ph , 115V ,1075Rpm , Ac Motor
Item Number
5KCP49UN9612S
MFG Item Number
P184
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number P184
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1Hp ,1Ph , 115V ,1075Rpm , Ac Motor
Type HVAC
Horsepower 1 hp
Kilowatts 0.75 kW
Speed 1,075 RPM
RPM 1,075 RPM
Phase 1
NEMA Frame 56Z
AC Voltage 110-120 VAC
Nominal Voltage 120 VAC
Enclosure Open
Mounting Resilient Rings
Current Rating 10.8 A
Service Factor 1
Composition Rolled Steel
Net Weight 33 lbs
Gross Weight 33 lbs