Series Information
| Manufacturer Part Number | 5KCP49UN9837S |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/2Hp ,1Ph , 208-230V ,850Rpm , Ac Motor |
| Type | Farm Duty |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 850 RPM |
| RPM | 850 RPM |
| Phase | 1 |
| NEMA Frame | 56Y |
| AC Voltage | 208 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Round |
| Current Rating | 3.7-3.6 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 40 lbs |
| Gross Weight | 40 lbs |