Series Information
| Manufacturer Part Number | C1173 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2Hp ,1Ph , 230V ,3450Rpm , Ac Motor |
| Type | NEMA Motors, Pump Motors |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56Y |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Round |
| Current Rating | 8.7 A |
| Service Factor | 1.3 |
| Composition | Rolled Steel |
| Shaft Diameter | 0.63 " |
| Length | 13.12 " |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |