Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5KCR49PN3011
3/4-1/4Hp ,1Ph , 115V ,1725/1140Rpm
MFG Item Number
5KCR49PN3011
This item cannot be canceled or returned
Description
3/4-1/4Hp ,1Ph , 115V ,1725/1140Rpm
Specifications
Specifications
| Manufacturer Part Number |
5KCR49PN3011 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
3/4-1/4Hp ,1Ph , 115V ,1725/1140Rpm , Ac Motor |
| Type |
HVAC |
| Horsepower |
3/4 hp |
| Kilowatts |
0.56 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Open |
| Mounting |
Resilient Mount |
| Current Rating |
9 A |
| Service Factor |
1.25 |
| Composition |
Rolled Steel |
| Net Weight |
31 lbs |
| Gross Weight |
31 lbs |
5KCR49PN3011
Marathon Electric Motors