Series Information
| Manufacturer Part Number | 5KCR49SN0042S |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1Hp ,1Ph , 115/208-230V , 1725/1425Rpm , Ac Motor |
| Type | Farm Duty |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 1 |
| NEMA Frame | 56 |
| AC Voltage | 110-120 VAC, 208 VAC, 300 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Resilient Mount |
| Current Rating | 9.6 A |
| Service Factor | 1.3 |
| Composition | Rolled Steel |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |