Series Information
| Manufacturer Part Number | 5KH37NNA768 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4Hp ,1Ph , 115V ,1725Rpm , Ac Motor |
| Type | General Purpose, NEMA Motors |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56Z |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 11.2 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Length | 11.29 " |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |