Series Information
| Manufacturer Part Number | H210 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/6Hp ,1Ph , 115V ,1140Rpm , Ac Motor |
| Type | HVAC/R Motors, NEMA Motors |
| Horsepower | 1/6 hp |
| Kilowatts | 0.13 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56CZ |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Drip Proof |
| Mounting | Round |
| Current Rating | 4 A |
| Service Factor | 1.35 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Length | 11.08 " |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |