Series Information
| Manufacturer Part Number | HG155 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/8Hp ,1Ph , 115V ,850Rpm , Ac Motor |
| Type | HVAC |
| Horsepower | 1/8 hp |
| Kilowatts | 0.1 kW |
| Speed | 850 RPM |
| RPM | 850 RPM |
| Phase | 1 |
| NEMA Frame | 56 |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Resilient Mount |
| Current Rating | 4.6 A |
| Service Factor | 1.4 |
| Composition | Rolled Steel |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |