5M52
Name Brand Replacements™ Contactors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5M52

Name Brand Replacements™ Contactors

5M52

Name Brand Replacements™ Contactors
CONTACT KIT, 5000 / 5000DP SERIES,
MFG Item Number
5M52
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
5M52
CONTACT KIT, 5000 / 5000DP SERIES,

Series Information

Specifications

Specifications
Manufacturer Part Number 5M52
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Contactors
Description CONTACT KIT, 5000 / 5000DP SERIES, 1-POLE N/O, 56A, SIZE 2 , FOR JOSLYN CLARK
Poles 1 NO
Frame Size 2
Current Rating 56 A
OEM Name Joslyn Clark
Product Series 5000/5000DP Series
Net Weight 0 lbs
Gross Weight 0 lbs