Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 5M53 |
|---|---|
| Manufacturer | Name Brand Replacements™ |
| Family Series | Name Brand Replacements™ Contactors |
| Description | CONTACT KIT, 5000 / 5000DP SERIES, 1-POLE N/O, 110A, SIZE 3 , FOR JOSLYN CLARK |
| Poles | 1 NO |
| Frame Size | 3 |
| Current Rating | 110 A |
| OEM Name | Joslyn Clark |
| Product Series | 5000/5000DP Series |
| Net Weight | 0.31 lbs |
| Gross Weight | 0.31 lbs |