Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Joslyn Clark Contactors |
|---|---|
| Manufacturer | Joslyn Clark |
| Manufacturer Part Number | 85253 |
| Description | Contact Kit |
| Type | Contact Kit |
| For Use With | 5DP9 Contactors |
| Approvals | CSA, UR |
| Net Weight | 0.66 lbs |
| Gross Weight | 0.665 lbs |