Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5M80 Joslyn Clark Contactors, Contact Kit, 1-P N/O
5M80 Joslyn Clark Contactors, Contact Kit, 1-P N/O
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Joslyn Clark Contactors |
| Manufacturer |
Joslyn Clark |
| Manufacturer Part Number |
85271 |
| Description |
Contact Kit, 1-P N/O |
| Type |
Contact Kit |
| For Use With |
5000 Contactors |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5M80
Joslyn Clark Contactors