Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5ML25 Joslyn Clark Contactors, COIL, REPLACEMENT, 120VAC
MFG Item Number
85300

5ML25 Joslyn Clark Contactors, COIL, REPLACEMENT, 120VAC

MFG Item Number
85300
Item Number
5ML25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
5ML25
COIL, REPLACEMENT, 120VAC

Series Information

Specifications

Specifications
Family Series Joslyn Clark Contactors
Manufacturer Joslyn Clark
Manufacturer Part Number 85300
Description COIL, REPLACEMENT, 120VAC
Type Coil Kit
For Use With 5000A, 5DP Contactors
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs