Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5NCLPT-.5E-A Eaton Fuses, FUSE
MFG Item Number
5NCLPT-.5E-A

5NCLPT-.5E-A Eaton Fuses, FUSE

MFG Item Number
5NCLPT-.5E-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5NCLPT-.5E-A
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 5NCLPT-.5E-A
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE
AC Voltage 5,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 2.5 lbs
Gross Weight 2.5 lbs