Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5NCLPT-.5E Eaton Fuses, CUR LIM Fuse, 5.5kV, .5E, 1BAR

MFG Item Number
5NCLPT-.5E

5NCLPT-.5E Eaton Fuses, CUR LIM Fuse, 5.5kV, .5E, 1BAR

MFG Item Number
5NCLPT-.5E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5NCLPT-.5E
CUR LIM Fuse, 5.5kV, .5E, 1BAR

Series Information

Specifications

Specifications
Manufacturer Part Number 5NCLPT-.5E
Manufacturer Eaton
Family Series Eaton Fuses
Description Eaton Bussmann series NCLPT fuse, Single barrel non-indicating, 0.5E, E class, 5.5 kV max., 4.8 kV nominal, 63 kA interrupt, 0.50 A, 63K A Breaking Cap, Class E
Current Rating 0.5 A
AC Voltage 5,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 6.2 lbs
Gross Weight 6.25 lbs