Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5P1500RT Eaton Power Supplies, 5P Series, POWERWARE 9210-6150-00P I/O
MFG Item Number
9210-6150
5P1500RT Eaton Power Supplies, 5P Series, POWERWARE 9210-6150-00P I/O
MFG Item Number
9210-6150
This item cannot be canceled or returned
Description
Power Supplies, 5P Series
POWERWARE 9210-6150-00P I/O
Specifications
Specifications
| Manufacturer Part Number |
9210-6150 |
| Manufacturer |
Eaton |
| Product Series |
5P |
| Family Series |
Eaton Power Supplies, 5P Series |
| Description |
POWERWARE 9210-6150-00P I/O EATON UPS SYSTEMS |
| Volt Amp Capacity (VA) |
1,440 VA |
| Capacity |
1,440 W |
| Voltage |
120 VAC, 240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
8 |
| Mounting |
Rack Mount |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.0624 lbs |
5P1500RT
Eaton Power Supplies, 5P Series