5P1550G
Eaton Power Supplies, 5P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5P1550G

Eaton Power Supplies, 5P Series

5P1550G

Eaton Power Supplies, 5P Series
UPS, 1550 Global Tower UPS
Item Number
5P1550G
MFG Item Number
9210-6394
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 5P Series
Item #
5P1550G
UPS, 1550 Global Tower UPS

5P Series Information


Specifications

Specifications
Manufacturer Part Number 9210-6394
Manufacturer Eaton
Product Series 5P
Family Series Eaton Power Supplies, 5P Series
Description UPS, 1550 Global Tower UPS 1550 VA / 1100W, 230V, C14 input (8) C13 output
Volt Amp Capacity (VA) 1,550 VA
Capacity 1,100 W
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Mounting Stand Alone
Net Weight 34.4 lbs
Gross Weight 34.4 lbs