Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5PX1500RT Eaton Power Supplies, 5PX Series, UPS, 1500VA, 120V
MFG Item Number
9210-6144
5PX1500RT Eaton Power Supplies, 5PX Series, UPS, 1500VA, 120V
MFG Item Number
9210-6144
This item cannot be canceled or returned
Description
Power Supplies, 5PX Series
Specifications
Specifications
| Manufacturer Part Number |
9210-6144 |
| Manufacturer |
Eaton |
| Product Series |
5PX |
| Family Series |
Eaton Power Supplies, 5PX Series |
| Description |
UPS, 1500VA, 120V |
| Volt Amp Capacity (VA) |
1,440 VA |
| Capacity |
1,440 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
8 |
| Mounting |
Rack Mount |
| Net Weight |
72.1 lbs |
| Gross Weight |
25.5 lbs |
5PX1500RT
Eaton Power Supplies, 5PX Series