Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
5PX Series Information
| Manufacturer Part Number | 9210-8128 |
|---|---|
| Manufacturer | Eaton |
| Product Series | 5PX |
| Family Series | Eaton Power Supplies, 5PX Series |
| Description | UPS, 3000VA, 120V |
| Volt Amp Capacity (VA) | 3,000 VA |
| Capacity | 2,700 W |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Class | Line Interactive |
| Connection Type | Plug-In |
| Number of Outputs | 7 |
| Mounting | Rack Mount |
| Net Weight | 95.1 lbs |
| Gross Weight | 13.1 lbs |