Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5PX3000RT3U Eaton Power Supplies, 5PX Series, UPS
MFG Item Number
9210-8129
5PX3000RT3U Eaton Power Supplies, 5PX Series, UPS
MFG Item Number
9210-8129
This item cannot be canceled or returned
Description
Power Supplies, 5PX Series
Specifications
Specifications
| Manufacturer Part Number |
9210-8129 |
| Manufacturer |
Eaton |
| Product Series |
5PX |
| Family Series |
Eaton Power Supplies, 5PX Series |
| Description |
UPS |
| Volt Amp Capacity (VA) |
3,000 VA |
| Capacity |
2,700 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
7 |
| Mounting |
Rack Mount |
| Net Weight |
93.7 lbs |
| Gross Weight |
25.6 lbs |
5PX3000RT3U
Eaton Power Supplies, 5PX Series