Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5RBA4-PNM Eaton Fuses, 5.5KV, RBA-400, PORC NONDISCT MTG
MFG Item Number
5RBA4-PNM
5RBA4-PNM Eaton Fuses, 5.5KV, RBA-400, PORC NONDISCT MTG
MFG Item Number
5RBA4-PNM
This item cannot be canceled or returned
Description
5.5KV, RBA-400, PORC NONDISCT MTG
Specifications
Specifications
| Manufacturer Part Number |
5RBA4-PNM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Eaton RBA expulsion fuse mounting part, Expulsion fuse accessory, used with Type RBA expulsion fuses, 400A, 5.5 kV max., Porcelain insulator, Non-disconnect mounting |
| Fuse Type |
UL Class K5 |
| Class |
K5 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |