Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5RBA8-GNM Eaton Fuses, 5.5KV, RBA-800, GLASS POLY NONDISCT MTG
MFG Item Number
5RBA8-GNM
5RBA8-GNM Eaton Fuses, 5.5KV, RBA-800, GLASS POLY NONDISCT MTG
MFG Item Number
5RBA8-GNM
This item cannot be canceled or returned
Description
5.5KV, RBA-800, GLASS POLY NONDISCT MTG
Specifications
Specifications
| Manufacturer Part Number |
5RBA8-GNM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Eaton RBA expulsion fuse mounting part, RBA expulsion fuse mounting parts, used with Type RBA expulsion fuses, 720A, 5.5 kV max., Glass polyester insulator, 60A BIL, Non-disconnect mounting |
| Fuse Type |
UL Class K5 |
| Class |
K5 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |