Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 5RL-101 |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Current Transformers |
| Description | CT, Indoor, Model: 5, Ratio: 100:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering Class: 2pct. 2 |
| Core Type | Solid Core |
| Aperture Size | 1.56 " Dia. |
| Current Ratio | 100:5 |
| Frequency | 50-400 Hz |
| Insulation Level (V) | 600 V |
| Basic Impulse Level (kV) | 10 kV |
| Mounting | Plain Ring |
| Termination | Wire Leads |
| Approvals | CSA, UR |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |