5RL-102
Crompton Instruments Current Transformers, 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5RL-102

Crompton Instruments Current Transformers, 5 Series

5RL-102

Crompton Instruments Current Transformers, 5 Series
XFMR, CURRENT, 1000:5, 25.0VA, 1.56in.
Item Number
5RL-102
MFG Item Number
CI-5RL-102
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 5 Series
Item #
5RL-102
XFMR, CURRENT, 1000:5, 25.0VA, 1.56in.

5 Series Information


Specifications

Specifications
Manufacturer Part Number CI-5RL-102
Manufacturer Crompton Instruments
Product Series 5
Family Series Crompton Instruments Current Transformers, 5 Series
Description XFMR, CURRENT, 1000:5, 25.0VA, 1.56in., LEADS, RING
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 1,000:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.705 lbs
Gross Weight 0.705 lbs