Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5S1500LCD Eaton Power Supplies, 5S Series, UPS,1500va, USB LCD
MFG Item Number
9207-7146
5S1500LCD Eaton Power Supplies, 5S Series, UPS,1500va, USB LCD
MFG Item Number
9207-7146
This item cannot be canceled or returned
Description
Power Supplies, 5S Series
Specifications
Specifications
| Manufacturer Part Number |
9207-7146 |
| Manufacturer |
Eaton |
| Product Series |
5S |
| Family Series |
Eaton Power Supplies, 5S Series |
| Description |
UPS,1500va, USB LCD |
| Volt Amp Capacity (VA) |
1,500 VA |
| Capacity |
900 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
10 |
| Mounting |
Stand Alone |
| Net Weight |
25.495 lbs |
| Gross Weight |
27.445 lbs |
5S1500LCD
Eaton Power Supplies, 5S Series