5S700
Eaton Power Supplies, 5S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5S700

Eaton Power Supplies, 5S Series

5S700

Eaton Power Supplies, 5S Series
EATON 5S 700 USB
Item Number
5S700
MFG Item Number
9207-5191
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 5S Series
Item #
5S700
EATON 5S 700 USB

5S Series Information


Specifications

Specifications
Manufacturer Part Number 9207-5191
Manufacturer Eaton
Product Series 5S
Family Series Eaton Power Supplies, 5S Series
Description EATON 5S 700 USB
Volt Amp Capacity (VA) 700 VA
Capacity 420 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs