5S700G
Eaton Power Supplies, 5S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5S700G

Eaton Power Supplies, 5S Series

5S700G

Eaton Power Supplies, 5S Series
UPS 230VAC 1PH 700VA/420W Data/Coax
Item Number
5S700G
MFG Item Number
9207-53084
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 5S Series
Item #
5S700G
UPS 230VAC 1PH 700VA/420W Data/Coax

5S Series Information


Specifications

Specifications
Manufacturer Part Number 9207-53084
Manufacturer Eaton
Product Series 5S
Family Series Eaton Power Supplies, 5S Series
Description UPS 230VAC 1PH 700VA/420W Data/Coax Line Surge Protection 6 C13 Outputs 13.1 lbs
Volt Amp Capacity (VA) 700 VA
Capacity 420 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs