Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5SC1000 Eaton Fuses, EATON 5SC UPS
MFG Item Number
5SC1000

5SC1000 Eaton Fuses, EATON 5SC UPS

MFG Item Number
5SC1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5SC1000
EATON 5SC UPS

Series Information

Specifications

Specifications
Manufacturer Part Number 5SC1000
Manufacturer Eaton
Family Series Eaton Fuses
Description Eaton 5SC UPS, 1000 VA, 700 W, 5-15P input, Outputs: 8 5-15R
Fuse Type UL Class K5
Class K5
Net Weight 0 lbs
Gross Weight 0 lbs