5SFT-600
Crompton Instruments Current Transformers, 5 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5SFT-600 Crompton Instruments Current Transformers, 5 Series, Current Transformer, 60:5
MFG Item Number
CI-5SFT600

5SFT-600 Crompton Instruments Current Transformers, 5 Series, Current Transformer, 60:5

MFG Item Number
CI-5SFT600
Item Number
5SFT-600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 5 Series
Item #
5SFT-600
Current Transformer, 60:5

5 Series Information


Specifications

Specifications
Manufacturer Part Number CI-5SFT600
Manufacturer Crompton Instruments
Product Series 5
Family Series Crompton Instruments Current Transformers, 5 Series
Description Current Transformer, 60:5
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 60:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 0.99 lbs
Gross Weight 1.08 lbs