5SFT-601
Crompton Instruments Current Transformers, Model 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5SFT-601 Crompton Instruments Current Transformers, Model 5 Series, Current Transformer, 600:5, 25VA,
MFG Item Number
CI-5SFT-601

5SFT-601 Crompton Instruments Current Transformers, Model 5 Series, Current Transformer, 600:5, 25VA,

MFG Item Number
CI-5SFT-601
Item Number
5SFT-601
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Model 5 Series
Item #
5SFT-601
Current Transformer, 600:5, 25VA,

Model 5 Series Information

  • 50:5 ~ 1200:5 Current Ratios
  • 50 ~ 400 Hertz
  • 1.56 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 5 provides traditional reliability, accuracy and quality. Generally used for ammeters, wattmeters and cross current compensation.

  • Brass Stud Terminals
  • Wire Leads Available

Specifications

Specifications
Manufacturer Part Number CI-5SFT-601
Manufacturer Crompton Instruments
Product Series Model 5
Family Series Crompton Instruments Current Transformers, Model 5 Series
Description Current Transformer, 600:5, 25VA, 1.56in. ID, Terminal Lugs, Foot Mount
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 600:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals cURus
Net Weight 0.87 lbs
Gross Weight 0.87 lbs