5SHT-201
Crompton Instruments Current Transformers, 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5SHT-201

Crompton Instruments Current Transformers, 5 Series

5SHT-201

Crompton Instruments Current Transformers, 5 Series
XFMR, CURRENT, 200:5, 5.0VA, 1.56in.
Item Number
5SHT-201
MFG Item Number
CI-5SHT-201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 5 Series
Item #
5SHT-201
XFMR, CURRENT, 200:5, 5.0VA, 1.56in.

5 Series Information


Specifications

Specifications
Manufacturer Part Number CI-5SHT-201
Manufacturer Crompton Instruments
Product Series 5
Family Series Crompton Instruments Current Transformers, 5 Series
Description XFMR, CURRENT, 200:5, 5.0VA, 1.56in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Bracket Mounted
Termination Screw Terminals
Net Weight 1 lb
Gross Weight 1 lb