Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5SJ4110-7HG42
MCB 5SJ4 1P 277V 10A 10K C-TRIP
MFG Item Number
5SJ4110-7HG42
This item cannot be canceled or returned
Description
MCB 5SJ4 1P 277V 10A 10K C-TRIP
Specifications
Specifications
| Manufacturer Part Number |
5SJ4110-7HG42 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
480 VAC |
| Trip Curve |
C |
| Approvals |
UL |
| Net Weight |
0.379 lbs |
| Gross Weight |
0.379 lbs |
5SJ4110-7HG42
Siemens Circuit Breakers