5TB-08F
Marathon Special Products Terminal Blocks, 5TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5TB-08F Marathon Special Products Terminal Blocks, 5TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
5TB08F

5TB-08F Marathon Special Products Terminal Blocks, 5TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
5TB08F
Item Number
5TB-08F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 5TB Series
Item #
5TB-08F
TERMINAL BLOCK, MILITARY/NAVY

5TB Series Information

Specifications

Specifications
Manufacturer Part Number 5TB08F
Manufacturer Marathon Special Products
Product Series 5TB
Family Series Marathon Special Products Terminal Blocks, 5TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 8
Connection Type Feed-Thru Stud
UL Voltage 600 VAC
Current Rating 50 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 15 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.11 "
Raised Mounting No
Pluggable No
Net Weight 0 lbs
Gross Weight 0 lbs